MPCB, High Magnetic Trip , 2.5 - 4 A, High Performance, Frame Size

Item #: 1873948

Cat #: 140MT-D9V-B40

UPC: 191326562614

Sign In or Register to view pricing and more.
Documents & Guides
MPCB, High Magnetic Trip , 2.5 - 4 A, High Performance, Frame Size D

Overview

MPCB, High Magnetic Trip , 2.5 - 4 A, High Performance, Frame Size D
Motor Protection Circuit Breakers (MPCBs) combine short-circuit and overload protection in a single device to safeguard electric motors from potential hazards such as overload and short circuits. By integrating the functionality of a traditional circuit breaker with specializedmotor protection features, MPCBs ensure the reliable and efficient operation of motors across various industrial and commercial applications.
Also known as: 191326562614, 140MT-D9V-B40

Specifications

Type: Rotary, Motor Protector
Size: D Frame
Amps Range: 2.500 - 4
Type: Rotary, Motor Protector
Amps Range: 2.500 - 4
Size: D Frame

Customer Reviews

No reviews for this product
(0)