MPCB, Standard Magnetic Trip 0.25 - 0.4 A, Std. Performance, Frame

Item #: 1873939

Cat #: 140MT-C3E-A40

UPC: 191326561822

Sign In or Register to view pricing and more.
MPCB, Standard Magnetic Trip 0.25 - 0.4 A, Std. Performance, Frame Size C

Overview

MPCB, Standard Magnetic Trip 0.25 - 0.4 A, Std. Performance, Frame Size C
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326561822, 140MT-C3E-A40

Specifications

Type: Motor Protector, Breaker
Family / Style: 140M
Size: Frame C
Amps Range: 0.250 - 0.400
Type: Motor Protector, Breaker
Size: Frame C
Family / Style: 140M
Amps Range: 0.250 - 0.400

Customer Reviews

No reviews for this product
(0)