This product has been discontinued.

LED Flood, 330 Watt, 46000 Lumen, Selectable CCT, 120-277V
Item #: 1873931
Cat #: FLOODLT1E/330UNVD7SC2/WF/BZ
UPC:
Documents & Guides
LED Floodlight, 330 Watt, 46000 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable Wide Distribution, Bronze Finish *Sylvania Product Code 61335* *Sylvania Part # 61335*
Sign In or Register to view pricing and more.
Overview
LED Floodlight, 330 Watt, 46000 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable Wide Distribution, Bronze Finish *Sylvania Product Code 61335* *Sylvania Part # 61335*
The ValueLED Flood Light luminaires are compact and designed for landscape, flood and signage applications.
Also known as: FLOODLT1E/330UNVD7SC2/WF/BZ
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 290 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 290 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)