LED Surface Mount, 6", 14.4 Watt, 990 Lumen, 3000K, 120V

Item #: 1873812

Cat #: JSBT-6IN-30K-90CRI-WL-MW-M6

UPC: 194995365388

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Mount Tapered Disk Light, 6 Inch, 14.4 Watt, 990 Lumen, 3000K, 90 CRI, 120 Volt, Forward Phase/Reverse Phase Dimming, White Finish

Overview

LED Surface Mount Tapered Disk Light, 6 Inch, 14.4 Watt, 990 Lumen, 3000K, 90 CRI, 120 Volt, Forward Phase/Reverse Phase Dimming, White Finish
The SlimBasics™ JSBT Slim Tapered LED Disk Lights are low-profile and the perfect economic solution for any junction box installation. Available in 4in and 6in sizes, the JSBT mounts directly over standard junction boxes allowing the fixture to be installed below the ceiling resulting in a budget friendly install. Additionally, these surface mount disk lights bring an aesthetically pleasing design element that blends with any décor.
Also known as: 194995365388, JSBT-6IN-30K-90CRI-WL-MW-M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Lumens: 990
Color: White
Diameter: 6 in
Wattage: 14.400
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Mounting: Surface
Color: White
Wattage: 14.400
Dimmable: Yes
Volts AC: 120
Lumens: 990
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)