LED Downlight, 8.5 Watt, 800 Lumen, Selectable CCT, 120V

Item #: 1873657

Cat #: LT6089FS351EWHDMR

UPC: 080083159666

Documents & Guides
LED 6 Inch Downlight, 8.5 Watt, 800 Lumen, Selectable CCT: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Direct Mount, Matte White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 6 Inch Downlight, 8.5 Watt, 800 Lumen, Selectable CCT: 3000K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Direct Mount, Matte White Finish
6" LED Canless Direct Mount Module, Round with Remote Driver, J-Box, 3000-5000 CCT. Typical Applications: Residential.
Also known as: 080083159666, LT6089FS351EWHDMR

Specifications

Mounting: Recessed, Direct
Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color: Matte White
Diameter: 6 in
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Mounting: Recessed, Direct
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Matte White
Wattage: 8.500
Dimmable: Yes
Lumens: 600
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)