20A Hospital Grade Decora Receptacle, 5-20R, Blue

Item #: 1873598

Cat #: M1636-HGB

UPC: 078477424858

Sign In or Register to view pricing and more.
Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477424858, M1636-HGB

Specifications

Poles: 2
Color: Blue
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 125
Family / Style: Lev-Lok
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Blue
Material: Thermoplastic, Nylon
Type: Self-Grounding
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)