60W HID Retrofit LED Garage Light, 50K

Item #: 1873443

Cat #: LED60GARAGE850MED

UPC: 046135413575

Sign In or Register to view pricing and more.
Documents & Guides
LED Garage Light, 60 Watt, 6000 Lumen, 5000K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 1 per SKU, 4 per Case *Sylvania Product Code 41357* *Sylvania Part # 41357*

Overview

LED Garage Light, 60 Watt, 6000 Lumen, 5000K, 80 CRI, 120 Volt, Medium Base, Black Finish, IP44, 1 per SKU, 4 per Case *Sylvania Product Code 41357* *Sylvania Part # 41357*
The SYLVANIA Garage Retrofit Light is a new ultra slim retrofit lamp, focused on lighting efficiency and modern design.
Also known as: 046135413575, LED60GARAGE850MED

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Black
Wattage: 60
Lumens: 6000
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 6000
Dimmable: No

Customer Reviews

No reviews for this product
(0)