This product may not be available in all locations.
2
more
Compact smart relay, Zelio Logic, 10 I/O, 24 V DC, no clock, display
Item #: 18727
Cat #: SR2A101BD
UPC: 785901422440
Sign In or Register to view pricing and more.
Documents & Guides
Compact smart relay, Zelio Logic, 10 I/O, 24 V DC, no clock, display
Overview
Compact smart relay, Zelio Logic, 10 I/O, 24 V DC, no clock, display
This Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 24V direct current. It has 10 inputs / outputs with screw-clamp terminals and has an integrated LCD display. It has compact design, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Its simple ladder programming makes it adapted for non-specialists.
Also known as: 785901422440, SR2A101BD
Specifications
IP/NEMA Rating: | IP40, IP20 |
Size: | Compact |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
Size: | Compact |
Customer Reviews
No reviews for this product
(0)