Insulated Electrical Glove Kit, Class 00, 11", Size 10

Item #: 187265

Cat #: IGK00-11-10B

UPC: 696812041319

Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041319, IGK00-11-10B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Length: 11 in
Class: 00
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 10
Class: 00

Customer Reviews

No reviews for this product
(0)