
Outdoor LED Wall Mount, 3L
Item #: 1872582
Cat #: NTW-A-WM-T3-3L-40K-UL-BZ
UPC: 849665032700
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 3,500 Lumens, Color Temperature: 4000K, Color: Bronze
Overview
Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 3,500 Lumens, Color Temperature: 4000K, Color: Bronze
The Noctura™ LED Wall Mount luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. The rugged yet lightweight aluminum housing and mounting box are designed for easy installation of a variety of junction box styles (4" square, 3" and 4" octagonal, single gang (vertical or horizontal mounts). Luminaires (1L & 3L) allow for through-wired or conduit entry from the top, sides and rear. Luminaires (7L and higher) allow for through-wired or conduit entry from the top, bottom, sides and rear.
Also known as: 849665032700, NTW-A-WM-T3-3L-40K-UL-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 3500 |
Volts AC: | 120, 277 |
Type: | LED, Wall Mount |
Color: | Bronze |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Color: | Bronze |
Lumens: | 3500 |
Type: | LED, Wall Mount |
Customer Reviews
No reviews for this product
(0)