HOF MPD02 DEPTH ADJUSTMENT KI

Item #: 1872436

Cat #: MPD02

UPC: 783510512149

Sign In or Register to view pricing and more.
Documents & Guides
HOF MPD02 DEPTH ADJUSTMENT KI

Overview

HOF MPD02 DEPTH ADJUSTMENT KI
Also known as: 783510512149, MPD02

Specifications

Material: Steel
Depth: 1.340 in
Width: 2.870 in
Height: 1.930 in
Material: Steel
Width: 2.870 in
Depth: 1.340 in
Height: 1.930 in

Customer Reviews

No reviews for this product
(0)