HMND SP250QR 250VA 240X480-12X24
Item #: 187232
Cat #: SP250QR
UPC: 803423098902
Sign In or Register to view pricing and more.
Documents & Guides
HMD SP250QR 250VA 240X480-12X
Overview
HMD SP250QR 250VA 240X480-12X
Also known as: 803423098902, SP250QR
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Secondary Voltage: | 11.5/23, 11/22 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 250 |
Secondary Voltage: | 11.5/23, 11/22 |
Customer Reviews
No reviews for this product
(0)