This product has been discontinued.

UltraLED™ 8" RT Downlight Dual Selectable
Item #: 1872130
Cat #: RT8S3300UNVD9SC85A
UPC: 046135656910
Documents & Guides
LED Downlight, 8 Inch, Selectable Watt: 25/29/35, Selectable Lumen: 2400/2800/3300, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Replaces 2x17/2x19/2x23 CFL, 1 per SKU, 4 per Case *Sylvania Product Code 65691* *Sylvania Part # 65691*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Downlight, 8 Inch, Selectable Watt: 25/29/35, Selectable Lumen: 2400/2800/3300, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Replaces 2x17/2x19/2x23 CFL, 1 per SKU, 4 per Case *Sylvania Product Code 65691* *Sylvania Part # 65691*
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656910, RT8S3300UNVD9SC85A
Specifications
Mounting: | Recessed |
Diameter: | 8 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | Selectable |
Wattage: | Selectable |
Diameter: | 8 in |
Dimmable: | Yes |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)