Locking Switch, 24V AC/DC, Solenoid, GD2 Standard Actuator

Item #: 187206

Cat #: 440G-T27259

UPC: 781180060168

Sign In or Register to view pricing and more.
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 3, Power to Lock, GD2 Standard Actuator, M20 Conduit Adapter

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 3, Power to Lock, GD2 Standard Actuator, M20 Conduit Adapter
Also known as: 781180060168, 440G-T27259

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)