Emergency Light, Industrial Grade, 2 Head

Item #: 187145

Cat #: AS180-12V

UPC: 782520849467

Documents & Guides
Emergency Light, Industrial Grade, 12V/180W, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, Black Housing. Includes: Battery Backup.
Sign In or Register to view pricing and more.

Overview

Emergency Light, Industrial Grade, 12V/180W, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, Black Housing. Includes: Battery Backup.
Also known as: 782520849467, AS180-12V

Specifications

Color: Black
Wattage: 180
Material: Steel
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Color: Black
Material: Steel
Light Technology: Incandescent
Wattage: 180
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)