LED Canopy/Soffit Luminaire, 86 Watt, 13000 Lumen, 5700K, 120-277V

Item #: 1871083

Cat #: CPY250-C-13L-57K7-D-UL-HC-BK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy/Soffit Luminaire, 86 Watt, 13000 Lumen, 5700K, 70 CRI, 120-277 Volt, Hook & Cord Mount, Drop Lens, Black Finish

Overview

LED Canopy/Soffit Luminaire, 86 Watt, 13000 Lumen, 5700K, 70 CRI, 120-277 Volt, Hook & Cord Mount, Drop Lens, Black Finish
The CPY250 LED Canopy/Soffit Luminaire has an extremely thin profile constructed of rugged cast aluminum. It can be surface mounted easily from below the canopy deck and can be pendant mounted. Direct imaging of the LEDs is eliminated with a highly efficient patterned flat or 0.91" (23mm) drop glass lens. Applications: Petroleum canopies, CNG fueling stations, soffits.
Also known as: CPY250-C-13L-57K7-D-UL-HC-BK

Specifications

Color Temperature: 5700 (Bright White)
Wattage: 86
Color: Black
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5700 (Bright White)
Color: Black
Dimmable: No
Wattage: 86
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)