7W MR16 LED Lamp, 30K

Item #: 1870836

Cat #: LED7MR16DIM830NFL25GLRP

UPC: 046135413780

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, MR16, 7 Watt, 700 Lumen, 3000K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 50 Watt MR16, 1 Per SKU, 6 per Case *Sylvania Product Code 41378* *Sylvania Part # 41378*

Overview

LED Lamp, MR16, 7 Watt, 700 Lumen, 3000K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 50 Watt MR16, 1 Per SKU, 6 per Case *Sylvania Product Code 41378* *Sylvania Part # 41378*
ULTRA LED Glass MR16 lamps make halogen retrofits easier to spot relamp to a more energy efficient lamp. With its sleek design, the ULTRA MR16 Glass portfolio is now available in a 20W, 35W and 50W replacement as well as Narrow Flood and Flood beam angles.
Also known as: 046135413780, LED7MR16DIM830NFL25GLRP

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 80
Volts DC: 12
Lumens: 700
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 700
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts DC: 12
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)