7W MR16 LED Lamp, 27K

Item #: 1870834

Cat #: LED7MR16DIM827NFL25GLRP

UPC: 046135413759

Documents & Guides
LED Lamp, MR16, 7 Watt, 700 Lumen, 2700K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 50 Watt MR16, 1 Per SKU, 6 per Case *Sylvania Product Code 41375* *Sylvania Part # 41375*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, MR16, 7 Watt, 700 Lumen, 2700K, 80 CRI, 12 Volt AC/DC, Dimmable, Narrow Flood, Replaces 50 Watt MR16, 1 Per SKU, 6 per Case *Sylvania Product Code 41375* *Sylvania Part # 41375*
ULTRA LED Glass MR16 lamps make halogen retrofits easier to spot relamp to a more energy efficient lamp. With its sleek design, the ULTRA MR16 Glass portfolio is now available in a 20W, 35W and 50W replacement as well as Narrow Flood and Flood beam angles.
Also known as: 046135413759, LED7MR16DIM827NFL25GLRP

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 80
Volts DC: 12
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts DC: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 25°
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 700
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)