This product may not be available in all locations.
MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 6.3 - 10 A, High Performance, Frame Size D
Item #: 1870777
Cat #: 140MT-D9V-C10
UPC: 191326562638
Sign In or Register to view pricing and more.
Documents & Guides
MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 6.3 - 10 Amp, High Performance, Frame Size D
Overview
MPCB, High Magnetic Trip (up to 4A: 88A, 6.3 ..32A: 14 x In)), 6.3 - 10 Amp, High Performance, Frame Size D
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326562638, 140MT-D9V-C10
Specifications
Type: | Manual Motor Protector |
Mounting: | DIN Rail |
Amps Range: | 6.300 - 10 |
Type: | Manual Motor Protector |
Amps Range: | 6.300 - 10 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)