MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 V

Item #: 1870669

Cat #: B1H1C20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 VAC BOX LUG

Overview

MINIATURE CIRCUIT BREAKERS B1H UL 489 1P C CURVE 20A 10 KA 277 VAC BOX LUG
These branch circuit breakers are available in two terminal configurations: standard box terminals that accept multiple conductors and ring-tongue terminals. All breakers mount on standard 35 mm DIN rail, while the B1NQ also has flush and surface mounting options with the use of additional mounting clips. Bus connectors and feeder terminal facilitate mounting and wiring of multiple miniature circuit breaker arrays in control panel assemblies. Breakers can also be reverse feed if needed. 
Also known as: B1H1C20

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Mounting: DIN Rail
Poles: 1
Amps: 20

Customer Reviews

No reviews for this product
(0)