NSI 18250 Cable Tie Natural 18" 250

Item #: 1870450

Cat #: 18250

UPC: 662381050762

Sign In or Register to view pricing and more.
Documents & Guides
NSI 18250 18" NATURAL CABLE T

Overview

NSI 18250 18" NATURAL CABLE T
Also known as: 662381050762, 18250

Specifications

Color: Natural
Length: 18 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 18 in

Customer Reviews

No reviews for this product
(0)