Breaker, Molded Case, Power Defense, Frame 3, 3P, 400A, 65kA@240V, T-M (Fxd-Adj) TU, No Terminals

Item #: 1869999

Cat #: PDD33G0400TFAN

UPC: 786679924730

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Frame 3, 3-Pole, 400 Amp, 65kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, No Terminals

Overview

Breaker, Molded Case, Power Defense, Frame 3, 3-Pole, 400 Amp, 65kA @ 240 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, No Terminals
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679924730, PDD33G0400TFAN

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Amps: 400
Volts AC: 240

Customer Reviews

No reviews for this product
(0)