
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 1", Length: 200 ft, Color: White, Includes: (5) Li
Overview
Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 1", Length: 200 ft, Color: White, Includes: (5) Li
Also known as: 783250558896, 31-479, jet line shots
Specifications
Diameter: | 1 in |
Weight Capacity: | 17 lbs |
Length: | 200 ft |
Diameter: | 1 in |
Length: | 200 ft |
Weight Capacity: | 17 lbs |
Customer Reviews
No reviews for this product
(0)