Molded Case, Breaker, Power Defense, 3P, 60A, 480VAC, Frame 1, 35kAIC, Thermal Magnetic

Item #: 1869629

Cat #: PDG13G0060TFFJ

UPC: 786679308769

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 60 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 60 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679308769, PDG13G0060TFFJ

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 60
Interrupt Rating AC: 18 kA, 35 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 18 kA, 35 kA
Volts AC: 480
Amps: 60

Customer Reviews

No reviews for this product
(0)