30 Mm, Heavy-Duty Selector Switch Operator

Item #: 186952

Cat #: 10250T16237

UPC: 782113227818

Sign In or Register to view pricing and more.
Documents & Guides
30 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-illuminated, 3-Position, Maintained, Operating Mode: Maintained, Key Removal from All Positions, Cam Code 3

Overview

30 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-illuminated, 3-Position, Maintained, Operating Mode: Maintained, Key Removal from All Positions, Cam Code 3
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113227818, 10250T16237

Specifications

Mounting: Panel
Size: 30 mm
Color: Black
Type: 3 Position, Selector Switch
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)