Pedestal with Legs, 26" x 8" x 8"

Item #: 186945

Cat #: AP26L88

UPC: 783510376901

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal with Legs, Size/Dims: 26" x 8" x 8", Material/Finish: Steel/Gray

Overview

Pedestal with Legs, Size/Dims: 26" x 8" x 8", Material/Finish: Steel/Gray
Also known as: 783510376901, AP26L88

Specifications

Height: 26 in
Width: 8 in
Material: Steel
Height: 26 in
Material: Steel
Width: 8 in

Customer Reviews

No reviews for this product
(0)