Signaling Contact, 1NO1NC, Right Side Mount, Trip, For 140MP Motor Protection Circuit Breaker

Item #: 1869319

Cat #: 140MP-A-ASAR11

UPC: 191326954303

Documents & Guides
Auxiliary Contact Block, Right Side Mounted, 1 Normally Open, 1 Normally Closed, Right-Side Mounted, Trip Signaling Contact , Without Spring Clamp Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auxiliary Contact Block, Right Side Mounted, 1 Normally Open, 1 Normally Closed, Right-Side Mounted, Trip Signaling Contact , Without Spring Clamp Terminals
Our Bulletin 140MP motor protection circuit breakers provide magnetic short-circuit and thermal overload protection up to 32 A, with an interrupting rating @400V of up to 100 kA. They are tested in combination with Allen‑Bradley Bulletin 100-C and 100-K contactors to create two-component motor starters.
Also known as: 191326954303, 140MP-A-ASAR11

Specifications

Poles: 2
Mounting: Right
Type: Auxiliary/Signal Switch
Family / Style: 140M
Poles: 2
Type: Auxiliary/Signal Switch
Mounting: Right
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)