Enclosure, NEMA 4X, Hinge Cover, 48 x 24 x 10", Wall Mount

Item #: 186908

Cat #: CSD482410SS

UPC: 783510128760

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 48 x 24 x 10 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 48 x 24 x 10 Inch, Wall Mount, Stainless Steel
Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 48 x 24 x 10 Inch, Wall Mount, Stainless Steel
Also known as: 783510128760, CSD482410SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Width: 24 in
Height: 48 in
Material: Stainless Steel
Size: 48 x 24 x 10 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Material: Stainless Steel
Mounting: Wall
Depth: 10 in
Height: 48 in
Size: 48 x 24 x 10 in

Customer Reviews

No reviews for this product
(0)