Contactor, IEC, 16A, 24VDC Low Consumption, 3NO Poles, 1NO Auxiliary Contacts

Item #: 1868795

Cat #: 100-E16QJ10

UPC: 191326910286

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 16 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out Coil, 3 Normally Open Contacts, 1 Normally Open Auxiliary Contacts, Screw Terminals

Overview

Contactor, IEC, 16 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out Coil, 3 Normally Open Contacts, 1 Normally Open Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910286, 100-E16QJ10

Specifications

Type: Contactor
Amps: 16
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor
Volts DC Control Range: 100 - 250
Amps: 16
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)