Mlbl07R Led Block - Red

Item #: 1868676
Cat #: MLBL-07R
UPC: 320500372859
Sign In or Register to view pricing and more.
Documents & Guides
Modular Led Block - 230 V Ac, Integrated Led - Red - Illuminated

Overview

Modular Led Block - 230 V Ac, Integrated Led - Red - Illuminated
Modular Led Block - 110-130 V Ac, Integrated Led - Red - Illuminated
Also known as: 320500372859, MLBL-07R

Specifications

Type: Modular, Block, LED
Color: Red
Volts AC: 230
Family / Style: Modular
Type: Modular, Block, LED
Volts AC: 230
Color: Red
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)