15AMP 1000V DC SOLAR FERRULE 10 X 38MM

Item #: 186849

Cat #: PV-15A10F

UPC: 051712204040

Documents & Guides
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 15A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 15A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712204040, PV-15A10F

Specifications

Volts DC: 1000
Type: Fuse, Fuse Link
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Volts DC: 1000
Amps: 15
Interrupt Rating DC: 50 kA
Type: Fuse, Fuse Link
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)