Zonex Non-Metallic Terminal Enclosure, 160 x 560 x 90mm, Black, Fiberglass
Item #: 1868314
Cat #: EXE56016090
UPC: 783510262488
Sign In or Register to view pricing and more.
Documents & Guides
Zonex Non-Metallic Terminal Enclosure, IP66, 160 x 560 x 90mm, Black, Fiberglass
Overview
Zonex Non-Metallic Terminal Enclosure, IP66, 160 x 560 x 90mm, Black, Fiberglass
ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications
Also known as: 783510262488, EXE56016090
Specifications
Color: | Black |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4 |
Color: | Black |
IP/NEMA Rating: | NEMA 4 |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)