Meter Socket, 4 Jaw, Ringless, Lever Bypass, OH/UG, Load Center, MLO, 4 Space, 400A

Item #: 1868256

Cat #: MK0402L1400RLM

UPC: 195125125971

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 4 Jaw, Ringless, Lever Bypass, OH/UG, Load Center, MLO, 4 Space, 2 Circuit, 400 Amp, 120/240 Volt AC, Addable Sub-Feed Main

Overview

Meter Socket, 4 Jaw, Ringless, Lever Bypass, OH/UG, Load Center, MLO, 4 Space, 2 Circuit, 400 Amp, 120/240 Volt AC, Addable Sub-Feed Main
All Meter Combos are built for safety, ease of installation, and long term quality. A meter-load center combination provides a socket, main breaker and load center interior. The offering is divided into 2 product families for easy review and selection: Meter-Load Center Combinations and EUSERC Meter-Load Center Combinations.
Also known as: 195125125971, MK0402L1400RLM

Specifications

Amps: 400
Phase: 1
Type: Meter Socket, Load Center
Volts AC: 120/240
Jaws: 4
Amps: 400
Type: Meter Socket, Load Center
Jaws: 4
Phase: 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)