4' 25W T5 LED Lamp, 35K

Item #: 1867225

Cat #: 25T5HO/4F/835/BYP

UPC: 045079983038

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 25W, 100-277V, Bulb: T5, Length: 46", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., BYPass Ballast

Overview

LED Lamp, 25W, 100-277V, Bulb: T5, Length: 46", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., BYPass Ballast
Also known as: 045079983038, 25T5HO/4F/835/BYP

Specifications

Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 25
Lumens: 3200
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)