Deep Strut w/Slots, 1-5/8"W x 3-1/4"D x 10"L, Galvanized Steel

Item #: 186710

Cat #: B11SH-120GLV

UPC: 781011202309

Documents & Guides
Deep Strut with Slots, 1-5/8" Wide x 3-1/4" High x 10" Long, 9/16" x 1-1/8" Slots (2" Separation), 12 Gauge Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut with Slots, 1-5/8" Wide x 3-1/4" High x 10" Long, 9/16" x 1-1/8" Slots (2" Separation), 12 Gauge Galvanized Steel
The basic component of the support strut system is STRUT channel, which is a slotted steel mounting rail used for making steel frames and fixtures .
Also known as: 781011202309, B11SH-120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)