Push-to-test pilot light, 9001K, metal, polycarbonate, fresnel, green, 30mm, 120V

Item #: 186658

Cat #: 9001KT38G31

UPC: 785901036166

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, green, 30mm, 120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel, green, 30mm, 120V
Also known as: 785901036166, 9001KT38G31

Specifications

Mounting: Panel
Color: Green
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)