Door, Upper Front

Item #: 186654

Cat #: PDS712F

UPC: 783510366995

Sign In or Register to view pricing and more.
Documents & Guides
Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 707/882x1200mm, Material/finish: Steel/ltgray

Overview

Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 707/882x1200mm, Material/finish: Steel/ltgray
Also known as: 783510366995, PDS712F

Specifications

Material: Steel
Width: 47.240 in
Height: 27.560 in
Depth: 22.230 in
Material: Steel
Height: 27.560 in
Width: 47.240 in
Depth: 22.230 in

Customer Reviews

No reviews for this product
(0)