Energy Bank 10kWh Battery

Item #: 1866418

Cat #: BAT-10K1PS0B-01

UPC:

Sign In or Register to view pricing and more.
Energy Bank 10kWh Battery, Wireless Communication to the Inverter, 5000 Watt Continuous Output Power, 350-450VDC, 31.1" x 46.4" x 9.84", Floor or Wall Mount, White

Overview

Energy Bank 10kWh Battery, Wireless Communication to the Inverter, 5000 Watt Continuous Output Power, 350-450VDC, 31.1" x 46.4" x 9.84", Floor or Wall Mount, White
SolarEdge Energy Bank is designed to work with our award-winning SolarEdge Energy Hub for more power, savings, and independence
Also known as: BAT-10K1PS0B-01

Specifications

Wattage: 5000
IP/NEMA Rating: IP55, NEMA 3R
Mounting: Floor, Wall
Type: Lithium-ion (NMC)
Wattage: 5000
Mounting: Floor, Wall
IP/NEMA Rating: IP55, NEMA 3R
Type: Lithium-ion (NMC)

Customer Reviews

No reviews for this product
(0)