Free Fall Snip, Carbon Steel

Item #: 1866181

Cat #: 21010-6-SEN

UPC: 092644210112

Sign In or Register to view pricing and more.
Documents & Guides
Free Fall Snip, Carbon Steel Blades, Cuts Electrical Communication 19 AWG & 23 AWG Wire, Strips 19 AWG & 23 AWG Wire, Features Scraper & File On Outside Of Both Blades

Overview

Free Fall Snip, Carbon Steel Blades, Cuts Electrical Communication 19 AWG & 23 AWG Wire, Strips 19 AWG & 23 AWG Wire, Features Scraper & File On Outside Of Both Blades
These Free-Fall Snips feature high carbon steel blades to cut 19 AWG and 23 AWG electrical communication wire. They also strip 19 AWG and 23 AWG wire. The extended handle provides comfort and cutting leverage for wire cutting applications. The blades are made of high carbon steel blade (58 HRC) to maintain blade durability and sharpness. Serrated teeth allow for non-slip cutting action. The free-fall feature provides a looser fit.
Also known as: 092644210112, 21010-6-SEN

Specifications

Material: Carbon Steel
Standards: California Proposition 65
Material: Carbon Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)