Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Snow.
Overview
RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Snow.
RadioRA 2 15-button seeTouch tabletop keypad in snow
Also known as: 027557774512, RR-T15RL-SW
Specifications
Volts DC: | 9 |
Color: | Snow |
Mounting: | Surface |
Type: | Tabletop Keypad |
Wattage: | 0.600 |
Family / Style: | RadioRA 2 |
Volts DC: | 9 |
Mounting: | Surface |
Wattage: | 0.600 |
Color: | Snow |
Type: | Tabletop Keypad |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)