Transformer, DOE 2016, NEMA 2, FR944, 225 kVA, 480 Delta - 240 Delta, 120 Midtap

Item #: 1866020

Cat #: V48M22T2216

UPC: 786680175206

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR944, 225 kVA, 3-Phase, Primary Voltage: 480 Delta, Secondary Voltage: 240 Delta w/120 Volt Midtap, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 225 kVA, WS61, 282B

Overview

Transformer, Dry Type, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR944, 225 kVA, 3-Phase, Primary Voltage: 480 Delta, Secondary Voltage: 240 Delta w/120 Volt Midtap, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 225 kVA, WS61, 282B
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680175206, V48M22T2216

Specifications

Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 225kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta

Customer Reviews

No reviews for this product
(0)