This product has been discontinued.
16 Pocket Electrician's Canvas Bag - HxWxD: 20" x 12" x 10"
Item #: 186601
Cat #: 0158-11
UPC: 783310563341
Sign In or Register to view pricing and more.
Documents & Guides
16 Pocket Electrician's Canvas Bag - HxWxD: 20" x 12" x 10"Electrician's Canvas Bag, Dimensions: 20" x 12" x 10", Pockets: (16), Steel Frame Mouth, Color: Black
Overview
16 Pocket Electrician's Canvas Bag - HxWxD: 20" x 12" x 10"Electrician's Canvas Bag, Dimensions: 20" x 12" x 10", Pockets: (16), Steel Frame Mouth, Color: Black
Also known as: 783310563341, 0158-11
Specifications
Length: | 20 in |
Width: | 12 in |
Type: | Tool Bag |
Height: | 10 in |
Length: | 20 in |
Type: | Tool Bag |
Width: | 12 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)