This product has been discontinued.
Tamper-Resistant Receptacle, 20A, Mocha Stone
Item #: 186593
Cat #: SCRS-20-TR-MS
UPC: 027557619011
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Mocha Stone
Overview
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Mocha Stone
Claro, Satin, Tamper-resistant receptacle, 125V/20A in mocha stone
Also known as: 027557619011, SCRS-20-TR-MS
Specifications
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, Duplex |
Color: | Mocha Stone |
Amps: | 20 |
Gangs: | 1 |
Volts AC: | 125 |
Mounting: | Insert |
Color: | Mocha Stone |
Gangs: | 1 |
Type: | Receptacle, Tamper-Resistant, Duplex |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)