Adjustable Sliderbar Box Kit, 1-Gang, Steel/Non-Metallic

Item #: 1865710

Cat #: SL1B18

UPC: 01899700932

Sign In or Register to view pricing and more.
Adjustable Sliderbar Box Kit, Includes: (1) SL18 SliderBar 10.500 - 17 Inch Adjustable Length, (1) SLB101 1-Gang Non-Metallic Box With Installation Screws and Slider Clip

Overview

Adjustable Sliderbar Box Kit, Includes: (1) SL18 SliderBar 10.500 - 17 Inch Adjustable Length, (1) SLB101 1-Gang Non-Metallic Box With Installation Screws and Slider Clip
Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.
Also known as: 01899700932, SL1B18

Specifications

Depth: 3 in
Length: 17 in, 10.500 in
Gangs: 1
Material: Steel, Non-Metallic
Width: 2.225 in
Height: 3.715 in
Depth: 3 in
Gangs: 1
Width: 2.225 in
Length: 17 in, 10.500 in
Material: Steel, Non-Metallic
Height: 3.715 in

Customer Reviews

No reviews for this product
(0)