MILW 2668-21CT M18™ 2-SPEED 3/8" R

Item #: 1865667

Cat #: 2668-21CT

UPC: 045242341917

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2668-21CT M18 IMPACT WRE

Overview

MIL 2668-21CT M18 IMPACT WRE
The M18™ cordless 2-speed 3/8 in. right angle impact wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows upgrade to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 2-speed 3/8 in. right angle impact wrench features an LED light to illuminate work surfaces.
Also known as: 045242341917, 2668-21CT

Specifications

Type: Impact Wrenches
Type: Impact Wrenches

Customer Reviews

No reviews for this product
(0)