Drive, PowerFlex 40, 240VAC, 3PH, 5.0A, 0.75KW, 1.0HP, No Filter

Item #: 18656

Cat #: 22B-B5P0C104

UPC: 820919675867

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675867, 22B-B5P0C104

Specifications

Horsepower: 1
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Phase: 3
Amps: 5
Type: Variable Frequency Drive
Volts AC: 240
Wattage: 0.750 kW
Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
Wattage: 0.750 kW
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 5
Volts AC: 240

Customer Reviews

No reviews for this product
(0)