This product may not be available in all locations.
3
more

Breaker, Enclosure Only, NEMA 1, 2P, 225A, for QOM Breakers
Item #: 186551
Cat #: QOM22225NS
UPC: 785901328865
Documents & Guides
Breaker, Enclosure Only, NEMA 1, Surface, 2-Pole, 225 Amp, for QOM Breakers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Enclosure Only, NEMA 1, Surface, 2-Pole, 225 Amp, for QOM Breakers
Also known as: 785901328865, QOM22225NS
Specifications
Poles: | 2 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 225 |
Mounting: | Bolt On |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)