
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type FDCT Deep Cast Device Box, Number Of Outlet: 3, Gray Iron, Size: 1 IN, Ridge Top Construction, Cable Entry: (3) 1 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Overview
OZ-Gedney Type FDCT Deep Cast Device Box, Number Of Outlet: 3, Gray Iron, Size: 1 IN, Ridge Top Construction, Cable Entry: (3) 1 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126201727, FDCT1100
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Material: | Malleable Iron |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)