Breaker, 15A, 1P, 120/240VAC, 10kAIC, Type CH, AFCI, Clamshell

Item #: 186536

Cat #: CH115AFCS

UPC: 782114351109

Sign In or Register to view pricing and more.
Breaker, 15 Amp, 1-Pole, 120 Volt AC, Type CH Arc Fault Interrupter, Common Trip, 10kAIC, Clamshell Packaging

Overview

Breaker, 15 Amp, 1-Pole, 120 Volt AC, Type CH Arc Fault Interrupter, Common Trip, 10kAIC, Clamshell Packaging
Also known as: 782114351109, CH115AFCS

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)