Halogen Lamp, MR11, 35W, 12V, SP10

Item #: 186505

Cat #: 35MR11/T/SP10/C(FTE)-12V

UPC: 046135551352

Documents & Guides
Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 10 Degree, ANSI Code: FTE, Standard Case Qty: 10 *Sylvania Part # 55135*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GU4), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 10 Degree, ANSI Code: FTE, Standard Case Qty: 10 *Sylvania Part # 55135*
Also known as: 046135551352, 35MR11/T/SP10/C(FTE)-12V

Specifications

Wattage: 35
ANSI Code: FTE
Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU4)
Angle: 10°
Wattage: 35
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Light Technology: Halogen
Angle: 10°
ANSI Code: FTE
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)